Timken Tapered Roller Bearing HM
Inner diameter | 127 mm |
---|---|
Outer diameter | 228.6 mm |
Width | 99 mm |
Packaged dimensions (D x W x H) | 88,9x234,95x234,95 mm |
---|---|
Package weight | 5810,1 g |
Inner diameter | 127 mm |
Outer diameter | 228.6 mm |
Width | 99 mm |
Bearing Clearance | CN |
Series | HM |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days