Tapered Roller Cone with Controlled Stand
Inner diameter | 71.374 mm |
---|---|
Outer diameter | 98.552 mm |
Width | 41.402 mm |
Logistics dimensions (L x W x H) | 41,402x98,552x98,552 mm |
---|---|
Logistic Weight | 1503 g |
Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
Inner diameter | 71.374 mm |
Outer diameter | 98.552 mm |
Width | 41.402 mm |
Usually arrives within 14 working days