Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 387AS-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 387AS/382A
Tapered roller bearing Timken
References
timken:
387AS/382A
rubix:
100A7570
ean:
0053893139494
Product details
Technical specifications
Product details : TIMKEN 387AS-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.04
excl. VAT
/
Each
£
62.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing FAG 30215-A, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 22 mm
Tapered roller bearing Timken 33206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19.5 mm
Tapered roller bearing NSK 33217J, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 49 mm
Tapered roller bearing NTN 4T-15125/15245, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 19.05 mm
Tapered roller bearing Timken 32038X, Outer diameter: 290 mm | Inner diameter: 190 mm | Width: 48 mm
Tapered roller bearing Timken 28150/28315B
Tapered roller bearing Timken 32226-90KA2, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 67.75 mm
Tapered roller bearing Timken M 231648/M231610
Tapered roller bearing NTN 4T-33211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 35 mm
Tapered roller bearing Timken 9380-90062, Outer diameter: 177.8 mm | Inner diameter: 76.2 mm | Width: 109.474 mm
Tapered roller bearing Timken 657/653
Tapered roller bearing SKF 32314 BJ2/QCL7C, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 54.62 mm
Tapered roller bearing Timken 13890/13830
Tapered roller bearing SKF 30218, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 32.5 mm
Tapered roller bearing NTN 4T-641, Outer diameter: 130.175 mm | Inner diameter: 66.675 mm | Width: 41.275 mm