Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 447-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 447/432
Tapered roller bearing Timken
References
timken:
447/432
rubix:
104A7302
ean:
0053893350158
Product details
Technical specifications
Product details : TIMKEN 447-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.64
excl. VAT
/
Each
£
199.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 67389, Inner diameter: 130.175 mm
Tapered roller bearing Timken HM813842A
Tapered roller bearing NTN 4T-3578/3525, Outer diameter: 87.312 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing Timken JL68145/JL68111Z, Outer diameter: 60 mm | Inner diameter: 35 mm | Width: 15.88 mm
Tapered roller bearing Timken HM127446-90048, Outer diameter: 208.026 mm | Inner diameter: 131.826 mm | Width: 146.558 mm
Tapered roller bearing Timken HM212049-20025, Outer diameter: 90.424 mm | Inner diameter: 66.802 mm | Width: 38.354 mm
Tapered roller bearing NTN 4T-L327249/L327210, Outer diameter: 177.008 mm | Inner diameter: 133.35 mm | Width: 25.4 mm
Tapered roller bearing Timken 399A-90102, Outer diameter: 109.982 mm | Inner diameter: 68.326 mm | Width: 52.324 mm
Tapered roller bearing FAG 32303-A, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 16 mm
Tapered roller bearing Timken 29620B, Outer diameter: 112.712 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-567, Outer diameter: 98 mm | Inner diameter: 73.025 mm | Width: 36.17 mm
Tapered roller bearing Timken JLM104948/JLM104910, Outer diameter: 82 mm | Inner diameter: 50 mm | Width: 21.5 mm
Tapered roller bearing Timken HM231115, Outer diameter: 241.3 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-2984/2924, Outer diameter: 85 mm | Inner diameter: 46.038 mm | Width: 25.4 mm
Tapered roller bearing FAG JK0S030, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 18.5 mm