Tapered roller bearing Timken 17245D, Outer diameter: 61.999 mm | Inner diameter: 25.001 mm | Width: 36.259 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:17245D
Rubix:105A5171
EAN:0053893193854




Technical specifications
| Inner diameter | 25.001 mm |
|---|---|
| Outer diameter | 61.999 mm |
| Width | 36.259 mm |
Product details : TIMKEN 17245D-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,259x61,999x61,999 mm |
|---|---|
| Logistic Weight | 225 g |
| Packaged dimensions (D x W x H) | 44,45x66,802x66,802 mm |
| Inner diameter | 25.001 mm |
| Outer diameter | 61.999 mm |
| Width | 36.259 mm |
| Bearing Clearance | cn |
| Weight | 0.524 kg |
| Series | 17000 |
| Cage | steel |
| Total bearing width | 39.685 mm |
| Basic dynamic load, radial - Cr | 75300 N |
Show UNSPSC/ECL@SS
£ 132.30 excl. VAT
/ Each
£ 158.76 incl. VAT
- Usually arrives within 14 working days