NTN - Tapered Roller Bearing - 4T-LM300811
Inner diameter | 41 mm |
---|---|
Outer diameter | 68 mm |
Width | 13.5 mm |
Logistics dimensions (L x W x H) | 68x68x13,5 mm |
---|---|
Logistic Weight | 91 g |
Inner diameter | 41 mm |
Outer diameter | 68 mm |
Width | 13.5 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days