References
Datasensor:TLU-515C
Rubix:127A5453
Documents
Product details : DATASENSOR DATA SENSOR TLU-515C
he TLµ contrast sensor series offers solutions for all detection applications of register mark. The microprocessor-based setting can be either 'Teach-in' using two push-buttons or 'Remote' by cable. The LED emission can be red/green with automatic selection, or white offering the possibility of operating on all contrasts.
Strengths
Red/Green or White emission: high detection reliability and resolution
Teach-in push-button: fast and easy setting
20KHz switching frequency: precise and repeatability reading
Cable or rotatable M12 5-pole connector: adaptability to the mechanical part of the plant
Teach-in push-button: fast and easy setting
20KHz switching frequency: precise and repeatability reading
Cable or rotatable M12 5-pole connector: adaptability to the mechanical part of the plant
Applications
Packaging lines
Paper and Printing machines
Automatic filling machines
Paper and Printing machines
Automatic filling machines
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 318.59 excl. VAT
/ Each
£ 382.31 incl. VAT
- Delivery usually within ( 2 ) days


