References
INA:WS87410
Rubix:105A0727
Manufacturer :0000256820000
EAN:4012802077353



Product details : INA WS87410 NEEDLE BEARING WASHER
Axial bearing washer
Axial bearing disc WS, shaft washer, internally adjustable.
Technical specifications
Attributes
| Logistic Weight | 560 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 9.5 mm |
| Thickness | 9.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 96.74 excl. VAT
/ Each
£ 116.09 incl. VAT
- Delivery usually within ( 7 ) days
