References
INA:WS81102
Rubix:105A0977
Manufacturer :0000251600000
EAN:4012802431858

Product details : INA NEEDLE BEARING WASHR WS81102
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x28x28 mm |
|---|---|
| Logistic Weight | 9 g |
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 2.75 mm |
| Thickness | 2.75 mm |
| Material | steel (through-hardening rolling bearing steel) |
Show UNSPSC/ECL@SS
£ 18.77 excl. VAT
/ Each
£ 22.52 incl. VAT
- In stock: Next day delivery
