References
INA:GS81106
Rubix:104A7186
Manufacturer :0000247080000
EAN:4012802431728

Product details : INA GS81106 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x47x47 mm |
|---|---|
| Logistic Weight | 22 g |
| Inner diameter | 32 mm |
| Outer diameter | 47 mm |
| Width | 3 mm |
| Thickness | 3 mm |
Show UNSPSC/ECL@SS
£ 24.23 excl. VAT
/ Each
£ 29.08 incl. VAT
- Delivery usually within ( 7 ) days
