Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF 0.10MM SHIM PACK TMAS 50-010
SKF 0.10MM SHIM PACK TMAS 50-010
Shims (set of 10 pieces) 0.10 mm SKF
References
skf:
TMAS 50-010
rubix:
113A7242
ean:
7316570916881
Technical specifications
Inner diameter
13
mm
Outer diameter
50
mm
Width
50
mm
Product details
Technical specifications
Product details : SKF 0.10MM SHIM PACK TMAS 50-010
Set of shims
Technical specifications
Attributes
Inner diameter
13
mm
Outer diameter
50
mm
Width
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.10
excl. VAT
/
Each
£
24.12
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SKF BEARING SEATING RING U 309
INA NEEDLE BEARING WASHR GS81126
NILOS RING 6228 AV
FAG U305 BEARING SEATING RING 167444380000
SKF 0.40MM SHIM SET TMAS 100-040
FAG U202 SEATING WASHER
NILOS RING 33215 AV
INA NEEDLE BEARING WASHR GS81244
INA NEEDLE BEARING WASHR WS81122
INA ZS4677 NEEDLE BEARING WASHR 0000556110000
INA NEEDLE BEARING WASHR GS89324
NILOS RING 6004 AV
INA NEEDLE BEARING WASHR GS81104
INA WS81128 NEEDLE BEARING WASHR 256400000
INA NEEDLE BEARING WASHR WS89308