GEDORE 2005 0810 TOOL TROLLEY WITH 9 DRAWERS


Tool cart with 9 drawers-2005 0810

References
gedore:2005 0810
rubix:399A5472
manufacturer :2003562
ean:4010886877890
brand logo
brand logo
Technical specifications
Number of drawers9
ColourBlue
Permissible load500 kg
See all Specifications

Product details : GEDORE 2005 0810 TOOL TROLLEY WITH 9 DRAWERS


Korpus:
• dimensions: H 985 x B 775 x D 475 mm
Working platform of ABS plastic with 3 sections for small parts
Handy and easy to steer due to the steering handle
Side walls with euro-perforation 10 x 38 mm for the attachment of hooks and tools
Safety due to heel protection and collision protection along the sides for persons and the surroundings
Sheet steel, corrosion resistant and scratch resistant powder coated, GEDORE-blue Drawers:
• centrally lockable with cylinder lock
• wide drawers (B 640 x D 400 mm). fully extendible. removable
• safety interlock per drawer. one-hand operation
• ball bearing guide rails
• individually divisible through length and cross dividers (also available separately)
Drawers can be loaded up to 40 kg. lower drawer up to 60 kg
Sheet steel. corrosion resistant and scratch resistant powder coated. GEDORE-blue High-quality GEDORE frame:
Maximum load 500 kg
• 2 high-quality roller bearing GEDORE wheels (castors Ø 200 mm)
• 2 light-running GEDORE ball bearing wheels (castors Ø 125 mm). with both driving and steering-blocking
• GEDORE axle design also allows for light running, agility and directional stability Accessories:
Length (LS) and cross baffles (DS) of galvanized steel sheet Options:
To optimally fill with GEDORE tool modules (1500 ES/1500 CT or 2005 CT)
Can be expanded as required with GEDORE tool chests. backs and tool holders
Other drawer options on request
Special colours and designs on request
Delivered without tools and accessories

Technical specifications


Attributes
Logistic Weight99000 g
Number of drawers9
ColourBlue
Permissible load500 kg
Width775 mm
Depth475 mm
Height985 mm
Show UNSPSC/ECL@SS
£ 1,782.78 excl. VAT
/ Each
£ 2,139.34 incl. VAT
  • Usually arrives within 14 working days