KNIPEX 002137M TOOL CASE ROBUST45 MOVE MECHANIC 428MM


Tool Case "Robust45 Move" Mechanic

References
knipex:00 21 37 M
rubix:388A4478
ean:4003773086239
brand logo
brand logo
Technical specifications
Number of elements90

Product details : KNIPEX 002137M TOOL CASE ROBUST45 MOVE MECHANIC 428MM


Equipped with 12 KNIPEX Tools, a total of 90 brand tools Max. payload: 35 kg Volume: 45 litres For the toughest operating conditions: dust-tight, waterproof and temperature resistant Gas pressure absorber in the hinge Pneumatically cushioned lid Document compartment; tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps With a total of 147 inserting options Base tray with aluminium inserts Extendable telescopic handle for comfortable transport Large smooth-running wheels External dimensions (W x H x D): 609 x 428 x 263 mm; internal dimensions (W x H x D): 540 x 364 x 229 mm

Technical specifications


Attributes
Number of elements90
Show UNSPSC/ECL@SS
£ 1,651.37 excl. VAT
/ Each
£ 1,981.64 incl. VAT
  • Usually arrives within 14 working days