PFERD PCT 0585 L/6 42152100 POLICAP HOLDER PCT KEL 5 X 85 X 6 MM


Tool holder PCT 2140 L/6

References
pferd tools:42152100
rubix:228A7873
ean:4007220147320
PFERD POLICAP® abrasive cone holder PCT 0585 L/6
brand logo
Technical specifications
Typecone holder
See all Specifications

Product details : PFERD PCT 0585 L/6 42152100 POLICAP HOLDER PCT KEL 5 X 85 X 6 MM


Matching POLICAP rubber abrasive cone holder in conical shape with radius end KEL (previously shape L).
•Priced per piece, order quantity 5 pieces

Strengths

The grooves facilitate the extension of the support. Thus, the abrasive cap is perfectly taut and does not slip. (The fitting accuracy ensures that the abrasive cap is maintained during work.)

Applications

Reusable support for abrasive cap.

Technical specifications


Attributes
Typecone holder
Rod diameter6 mm
Diameter8 mm
Width85 mm
Show UNSPSC/ECL@SS
£ 11.84 excl. VAT
/ Each
£ 14.21 incl. VAT
  • Usually arrives within 14 working days