PFERD PCT 1632 L/6 42151420 POLICAP HOLDER PCT KEL 16 X 32 X 6 MM


Tool holder PCT 2140 L/6

References
pferd tools:42151420
rubix:228A7859
ean:4007220147306
PFERD POLICAP® abrasive cap holder PCT 1632 L/6
brand logo
Technical specifications
TypeKEL rounded-end conical shape
See all Specifications

Product details : PFERD PCT 1632 L/6 42151420 POLICAP HOLDER PCT KEL 16 X 32 X 6 MM


Matching POLICAP rubber abrasive cone holder in conical shape with radius end KEL (previously shape L).
•Priced per piece, order quantity 5 pieces

Strengths

The grooves facilitate the extension of the support. Thus, the abrasive cap is perfectly taut and does not slip. (The fitting accuracy ensures that the abrasive cap is maintained during work.)

Applications

Reusable support for abrasive cap.

Technical specifications


Attributes
TypeKEL rounded-end conical shape
Rod diameter6 mm
Diameter16 mm
Width32 mm
Show UNSPSC/ECL@SS
£ 7.83 excl. VAT
/ Each
£ 9.40 incl. VAT
  • Usually arrives within 14 working days