PFERD 42152130 POLICAP HOLDER PCT KEL 21 X 85 X 6 MM


Tool holder PCT 2140 L/6

References
pferd tools:42152130
rubix:228A7876
ean:4007220147351
PFERD POLICAP® abrasive cone holder PCT 2185 L/6
brand logo
Technical specifications
TypeCone Holder
See all Specifications

Product details : PFERD 42152130 POLICAP HOLDER PCT KEL 21 X 85 X 6 MM


Matching POLICAP rubber abrasive cone holder in conical shape with radius end KEL (previously shape L).
•Priced per piece, order quantity 5 pieces

Strengths

The grooves facilitate the extension of the support. Thus, the abrasive cap is perfectly taut and does not slip. (The fitting accuracy ensures that the abrasive cap is maintained during work.)

Applications

Reusable support for abrasive cap.

Technical specifications


Attributes
TypeCone Holder
Rod diameter6 mm
Diameter12 mm
Width85 mm
Show UNSPSC/ECL@SS
£ 11.84 excl. VAT
/ Each
£ 14.21 incl. VAT
  • Usually arrives within 14 working days