Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Accessory for sleeve
ROEBUCK 886490 SPIRABAND HOLDER 30 X 30 MM
ROEBUCK 886490 SPIRABAND HOLDER 30 X 30 MM
Holder for Spiraband
References
roebuck:
886490
rubix:
222A5141
ean:
3660338399114
Technical specifications
Type
Chuck Spiraband 30
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886490 SPIRABAND HOLDER 30 X 30 MM
Holder for Spiraband
Strengths
Easy to mount and remove spiraband from serrated rubber holder
Applications
all materials
Technical specifications
Attributes
Type
Chuck Spiraband 30
Diameter
30
mm
Width
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.20
excl. VAT
/
Each
£
18.24
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
PFERD PCT 2140 L/6 42151430 POLICAP HOLDER PCT KEL 21 X 40 X 6 MM
PFERD PCT 1185 L/6 42152110 POLICAP HOLDER PCT KEL 11 X 85 X 6 MM
NORTON 07660705182 15 X 30MM SPIRABAND MANDREL
NORTON 7660705183 25 X 25 SPIRABAND MANDREL
PFERD 42152120 POLICAP HOLDER PCT KEL 16 X 85 X 6 MM
M6 MANDREL ABR HLDR ATA ROLL ABR HOLDER
PFERD ABRASIVE CAP HOLDER PCT 1125 L/6
GARRYSON DRUM SANDER HOLDER GBH2220
ROEBUCK 886489 SPIRABAND HOLDER 22 X 20 MM
PFERD 42122000 RUBBER DRUM HOLDER GK 362260/6 36 X 22 X 60 X 6MM
PFERD 42152130 POLICAP HOLDER PCT KEL 21 X 85 X 6 MM
PFERD PCT 1632 L/6 42151420 POLICAP HOLDER PCT KEL 16 X 32 X 6 MM
GARRYSON SPIRABAND HOLDER 10 X 20 X 6MM BH1020-1
PFERD PCT 0510 A/3 42150000 ABRASIVE CAP HOLDER PCT ZYA 5 X 10 X 3 MM
PFERD 42110000 RUBBER DRUM HOLDERS GK 4530/6