PFERD PCT 1317 G/6 42151215 POLICAP HOLDER PCT WKG 13 X 17 X 6 MM


Tool holder PCT 0713 G/3

References
pferd tools:42151215
rubix:228A7827
ean:4007220147269
PFERD POLICAP® abrasive cap holder PCT 1317 G/6
brand logo
Technical specifications
Typewkg pencil shape
See all Specifications

Product details : PFERD PCT 1317 G/6 42151215 POLICAP HOLDER PCT WKG 13 X 17 X 6 MM


Matching POLICAP abrasive cap holder in tapered conical shape with radius end WKG (previously shape G).
•Priced per piece, order quantity 5 pieces

Strengths

The grooves facilitate the extension of the support. Thus, the abrasive cap is perfectly taut and does not slip. (The fitting accuracy ensures that the abrasive cap is maintained during work.)

Applications

Reusable support for abrasive cap.

Technical specifications


Attributes
Typewkg pencil shape
Rod diameter6 mm
Diameter13 mm
Width17 mm
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
  • Usually arrives within 14 working days