References
Martor:9921.08
Rubix:80988783
EAN:4002632800290

Documents
Product details : MARTOR 9921 BELT HOLSTER MEDIUM
For convenience, portability, keeping your tools in one place. The MARTOR BELT HOLSTER can clip onto a belt or trousers - or use the Hook & Loop to wrap it around. The internal and external compartments can take an additional knife, pen or a box of blades.
Technical specifications
Attributes
| Length | 215 mm |
|---|---|
| Height | 60 mm |
| Material | nylon |
| Colour | black |
| Depth | 28 mm |
Show UNSPSC/ECL@SS
£ 16.47 excl. VAT
/ Each
£ 19.76 incl. VAT
- Usually arrives within 14 working days
