References
Martor:9922.08
Rubix:80988784
EAN:4002632800306

Product details : MARTOR 9922 BELT HOLSTER LARGE
For convenience, portability, keeping your tools in one place. The MARTOR BELT HOLSTER can clip onto a belt or trousers - or use the Hook & Loop to wrap it around. The internal and external compartments can take an additional knife, pen or a box of blades.
Technical specifications
Attributes
| Length | 215 mm |
|---|---|
| Height | 68 mm |
| Colour | black |
| Depth | 40 mm |
Show UNSPSC/ECL@SS
£ 23.03 excl. VAT
/ Each
£ 27.64 incl. VAT
- In stock: Next day delivery
