PICARD 0029600 TILERS HATCHET TOOTHED 2-COMPONENT GRIP


Toothed Tilers' Hatchet

References
picard:0029600
rubix:210A6533
ean:4016671022209
brand logo
brand logo

Product details : PICARD 0029600 TILERS HATCHET TOOTHED 2-COMPONENT GRIP


The Picard Toothed Tilers’ Hatchet is designed for precise and accurate working from the first stroke, even with plastic-bound plasters. Great for brick layers, builders and chisellers, it comes with an aggressive ground toothed cutting edge in one side and a nail puller on the other. This Picard hatchet is made of tempered and hardened C45 tubular steel. It has a black powder-coated and corrosion resistant head plus a rubber handle with a two-component grip. Ergonomic and low vibration, it makes for a more comfortable experience at work. The cutting tool has a head weight of 600 grams or 1.3 lbs and a handle length of 320 mm or 12”. It is made in Germany and comes with a 1-year manufacturer’s defect warranty.

Technical specifications


Attributes
No attributes to display for this product
£ 36.29 excl. VAT
/ Each
£ 43.55 incl. VAT
  • Usually arrives within 14 working days