ARMORGARD TUFFBANK SITE CHEST TBC4


tool and equipment storage

References
armorgard:TBC4
rubix:2518682
ean:5060452080093
brand logo
brand logo
Technical specifications
Width1150 mm
Height615 mm
Length1265 mm
See all Specifications

Product details : ARMORGARD TUFFBANK SITE CHEST TBC4


tested and certified by Sold Secure and Secured by Design | unique features for ultimate safety and security | wide range of extras available
ARMORGARD TUFFBANK SITE CHEST TBC4
A new and improved version of our best-selling tool and equipment storage solution.

Strengths

Sold Secure and Secured by Design accreditation: Our TuffBanks adhere to rigorous test standards required by the police
Robust, 5-lever deadlocks with extra reinforced protection
Unique internal anti-jemmy system prevents the lid being forced open
Multiple external anti-jemmy plates
Hydraulic gas arms assist with the lid opening
Robust construction using 2 and 3mm steel
Choose from 8 versatile sizes
Powder coated for maximum durability
Forklift skids for easy transportation (except TB1 and TB12)
Robust castors and crane lifting eyes are available as optional extras to simplify transportation
Use the optional storage shelf or our unique PowerShelf to organise and charge your tools

Applications

Suitable for sites and vans

Technical specifications


Attributes
Width1150 mm
Height615 mm
Length1265 mm
Weight125 kg
ColourGrey
MaterialSteel
Show UNSPSC/ECL@SS
£ 1,618.18 excl. VAT
/ Each
£ 1,941.82 incl. VAT
  • Usually arrives within 14 working days