DEWALT DWST1-75654 TOUGH SYSTEM TOTE TOOLBOX


Tote with Handle

References
dewalt:DWST1-75654
rubix:80359658
ean:3253561756542
brand logo
brand logo
Technical specifications
Permissible load20 kg
Width325 mm
Height277 mm
See all Specifications

Product details : DEWALT DWST1-75654 TOUGH SYSTEM TOTE TOOLBOX


Strengths

•Large open interior for bulk storage (can hold spray cans, cables etc.)
Heavy duty foamed polypropylene for a tough and strong product
Part of the TOUGHYSTEM® family - a mobile modular storage system for the most demanding of job site environments
Side grab handle for carrying the product and placing on ToughSystem Carrier
Stacking latches allow stacking products one on top of the other as well as on other ToughSystem modules
Internal slots for inserting dividers for maximum organization of space
Deep & removable organiser trays (8 small trays and 4 large trays)

Technical specifications


Attributes
Permissible load20 kg
Width325 mm
Height277 mm
Length555 mm
Show UNSPSC/ECL@SS
£ 37.23 excl. VAT
/ Each
£ 44.68 incl. VAT
  • Usually arrives within 14 working days