References
Bahco:1485KXL4RED
Rubix:401A4485
Manufacturer :1485KXL4RED
EAN:7314150350353



Product details : BAHCO 1485KXL4RED 4 DR XL TOP CHEST RED
XXL Top Chest with 4 drawers for C75 trolleys
Adds extra storage capacity
Safe and smart Lock&Go system prevents the drawers from opening when the tool trolley moves
Double-walled reinforced frame with extra welding points
Anti-theft round locking system
Scratchproof powder coating
Available in different colours
Add a variety of accessories to the side panels
Adds extra storage capacity
Safe and smart Lock&Go system prevents the drawers from opening when the tool trolley moves
Double-walled reinforced frame with extra welding points
Anti-theft round locking system
Scratchproof powder coating
Available in different colours
Add a variety of accessories to the side panels
Technical specifications
Attributes
| Permissible load | 400 kg |
|---|---|
| Width | 500 mm |
| Height | 1016 mm |
| Length | 417 mm |
| Weight | 54.4 kg |
| Colour | red |
Show UNSPSC/ECL@SS
£ 911.68 excl. VAT
/ Each
£ 1,094.02 incl. VAT
- Delivery usually within ( 14 ) days
