BOTT U1000 TOOLCHEST 02502024.11
Steel tool chest U1000 with small parts tray WxDxH: 990x360x300mm RAL 5010
See technical informationSee documentsReferences
Bott:02502024.11
Rubix:2599272

Documents
Product details : BOTT U1000 TOOLCHEST 02502024.11
Steel tool chest U1000 Manufactured in heavy duty, phosphated steel with padlockable hasp and staple clasps, wrap over shower resistant lid, removable parts tray, double grip handles and hardboard lining. weight 18kg. Internal WxDxH: 940x205x205mm. Finished in durable powder coat paint in RAL 5010 gentian blue. WxDxH: 990x360x300mm.
Technical specifications
Attributes
| Width | 360 mm |
|---|---|
| Height | 300 mm |
| Length | 990 mm |
| Weight | 18 kg |
| Colour | blue |
| Material | sheet steel |
Show UNSPSC/ECL@SS
£ 244.27 excl. VAT
/ Each
£ 293.12 incl. VAT
- Delivery usually within ( 16 ) days