References
INA:SX011832-A
Rubix:238A1064
Manufacturer :0071373890000
EAN:4012802443165

Product details : INA SX011832-A CROSSED ROLLER BEARING
Cross roller bearing
Crossed roller bearingsdimension series 18 to DIN 616
Technical specifications
Attributes
| Logistic Weight | 1581 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 200 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Series | sx..-a |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 979.21 excl. VAT
/ Each
£ 1,175.05 incl. VAT
- Delivery usually within ( 7 ) days
