SKF SKF CARB BEARING C 3144 K/HA3C4
Roller bearing Toroidal radial CARB bearings
See technical informationReferences
SKF:C 3144 K/HA3C4
Rubix:102A4177
Manufacturer :3074
EAN:7316577743022




Product details : SKF SKF CARB BEARING C 3144 K/HA3C4
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x370x370 mm |
|---|---|
| Logistic Weight | 49354 g |
| Inner diameter | 220 mm |
| Outer diameter | 370 mm |
| Width | 120 mm |
| Bearing Clearance | c4 |
| Series | c31 |
| Cage | steel |
| Stat. Load rating | 2900 N |
| Dyn. Load rating | 1900 N |
| Reference speed | 1400 rpm |
| Limit speed | 1800 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 4,689.45 excl. VAT
/ Each
£ 5,627.34 incl. VAT
- Usually arrives within 14 working days
