Toroidal Radial CARB Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x110x110 mm |
---|---|
Logistic Weight | 1063 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 28 mm |
Bearing Clearance | C3 |
Series | C22 |
Material | Bearing steel |
Cage | Polyamide |
Stat. Load rating | 156 N |
Dyn. Load rating | 143 N |
Reference speed | 5600 rpm |
Limit speed | 7500 rpm |
Sealing | Open |
Usually arrives within 14 working days