Toroidal Radial CARB Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x120x120 mm |
---|---|
Logistic Weight | 1381,1 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 31 mm |
Bearing Clearance | cn |
Series | c22 |
Material | bearing steel |
Cage | polyamide |
Stat. Load rating | 180 N |
Dyn. Load rating | 180 N |
Reference speed | 5300 rpm |
Limit speed | 7500 rpm |
Sealing | open |
Usually arrives within 14 working days