References
SKF:C 4010 TN9
Rubix:102A3830
Manufacturer :116612
EAN:7316571410517

Product details : SKF CARB ROLLER BEARING C 4010 TN9
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistic Weight | 526 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Series | c40 |
| Material | bearing steel |
| Cage | polyamide |
| Stat. Load rating | 140 N |
| Dyn. Load rating | 116 N |
| Reference speed | 5600 rpm |
| Limit speed | 7500 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 501.82 excl. VAT
/ Each
£ 602.18 incl. VAT
- Usually arrives within 14 working days
