BAHCO 74WR-15 WINDOW CLICK WRENCH 1/4 3-15NM
Torque Click Wrench
See technical informationSee documentsReferences
Bahco:74WR-15
Rubix:230A3502
EAN:7314150415519





Technical specifications
| Tightening torque, minimum | 3 N.m |
|---|---|
| Tightening torque, maximum | 15 N.m |
| Square drive adapter | 1/4 '' |
Documents
Product details : BAHCO 74WR-15 WINDOW CLICK WRENCH 1/4 3-15NM
Strengths
•Durable, reliable and accurate mechanism
Fast scale adjustment reducing the effort required to adjust
Large dual scale in N·m/in. lb
Range covering from 3 to 25 N·m/27 - 220 in. lb torque values
Can only be used clockwise
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
Reversible ratchet head with 1/4" square drives allowing CW operation only
Handle centre or calibration force point marked on handle
Lock/unlock knob with blue ring inside to warn the operator the wrench is unlocked
In a semi-transparent square tube with euro hole hanger
All wrenches come with a factory calibration certificate according to ISO 6789-2:2017
Made in the UK
Fast scale adjustment reducing the effort required to adjust
Large dual scale in N·m/in. lb
Range covering from 3 to 25 N·m/27 - 220 in. lb torque values
Can only be used clockwise
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
Reversible ratchet head with 1/4" square drives allowing CW operation only
Handle centre or calibration force point marked on handle
Lock/unlock knob with blue ring inside to warn the operator the wrench is unlocked
In a semi-transparent square tube with euro hole hanger
All wrenches come with a factory calibration certificate according to ISO 6789-2:2017
Made in the UK
Technical specifications
Attributes
| Tightening torque, minimum | 3 N.m |
|---|---|
| Tightening torque, maximum | 15 N.m |
| Square drive adapter | 1/4 '' |
| Length | 221 mm |
| Weight | 0.3 kg |
| Standard | ISO 6789-2:2017 |
| Type | torque click wrench |
Show UNSPSC/ECL@SS
£ 255.95 excl. VAT
/ Each
£ 307.14 incl. VAT
- Delivery usually within ( 14 ) days