Torque wrench with fixed ratchet
Tightening torque, minimum | 20 N.m |
---|---|
Tightening torque, maximum | 100 N.m |
Square drive adapter | 1/2 '' |
Tightening torque, minimum | 20 N.m |
---|---|
Tightening torque, maximum | 100 N.m |
Square drive adapter | 1/2 '' |
Length | 375 mm |
Type | Torque wrench |
In stock: Next day delivery