FACOM TORQUE XRENCH J.446-50
R-J-S.446 - "Non vernier" wide angle adjustable wrenches (large travel)
See technical informationReferences
Facom:J.446-50
Rubix:1238967
EAN:3148510290836


Technical specifications
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 3/8 '' |
Product details : FACOM TORQUE XRENCH J.446-50
R-J-S.446 - "Non vernier" wide angle adjustable wrenches (large travel)
- Accuracy : ± 8%.
-Proven reliability: 50 000 cycles.
- Attachment: 9 x 12 or 20 x 7 mm.
-Wrenches adjustable with a torquemeter, see range of torque controllers.
-Wrenches supplied with ISO 6789 calibration certificate.
-Keys supplied in protective plastic tube.
Standard: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
- Accuracy : ± 8%.
-Proven reliability: 50 000 cycles.
- Attachment: 9 x 12 or 20 x 7 mm.
-Wrenches adjustable with a torquemeter, see range of torque controllers.
-Wrenches supplied with ISO 6789 calibration certificate.
-Keys supplied in protective plastic tube.
Standard: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
Technical specifications
Attributes
| Logistic Weight | 490 g |
|---|---|
| Packaged dimensions (D x W x H) | 340x45x45 mm |
| Package weight | 568 g |
| Tightening torque, minimum | 10 N.m |
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 3/8 '' |
| Length | 279 mm |
| Weight | 0.49 kg |
| Fixation | 20 x 7 mm |
| Standard | ISO 6789 |
| Type | without vernier |
Show UNSPSC/ECL@SS
£ 344.54 excl. VAT
/ Each
£ 413.45 incl. VAT
- Delivery usually within ( 14 ) days