References
Facom:E.316-340D
Rubix:2009765
EAN:3148518450461


Technical specifications
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 340 N.m |
| Square drive adapter | 9 x 12 / 14 x 18 '' |
Product details : FACOM E.316-340D ELECT TORQUE/ANGLE WRENCH 340NM
Strengths
•ACCURACY: - Torque: ± 2% between 20% and 100% wrench capacity. - Angle: ± 2°
FITTING: 9 x 12 and 14 x 18 mm
MODE: Measuring mode, peak or follower
FITTING: 9 x 12 and 14 x 18 mm
MODE: Measuring mode, peak or follower
Technical specifications
Attributes
| Logistic Weight | 2560 g |
|---|---|
| Packaged dimensions (D x W x H) | 810x125x78 mm |
| Package weight | 2506 g |
| Tightening torque, minimum | 60 N.m |
| Tightening torque, maximum | 340 N.m |
| Square drive adapter | 9 x 12 / 14 x 18 '' |
| Length | 594 mm |
| Weight | 2.6 kg |
| Fixation | 9x12, 14x18 mm |
| Standard | din en iso 6789, iso 6789, nf en iso 6789 |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 776.77 excl. VAT
/ Each
£ 932.12 incl. VAT
- Delivery usually within ( 14 ) days