ROEBUCK 9231959 TORQUE WRENCH 1/4DR 4-20NM 35-180LBIN
Torque wrench with fixed ratchet
See technical informationSee documentsReferences
Roebuck:9231959
Rubix:80990857
EAN:3660338519031


Technical specifications
| Tightening torque, minimum | 4 N.m |
|---|---|
| Tightening torque, maximum | 20 N.m |
| Square drive adapter | 1/4 '' |
Documents
Product details : ROEBUCK 9231959 TORQUE WRENCH 1/4DR 4-20NM 35-180LBIN
Standard: ISO 6789:2017
Easy to use wrench, equipped with an adjustable vernier scale.
Rapid, accurate adjustment.
Wrench ref.
8787571 comes with a 3/8" adaptor Comes supplied in a sturdy storage case.
Easy to use wrench, equipped with an adjustable vernier scale.
Rapid, accurate adjustment.
Wrench ref.
8787571 comes with a 3/8" adaptor Comes supplied in a sturdy storage case.
Technical specifications
Attributes
| Tightening torque, minimum | 4 N.m |
|---|---|
| Tightening torque, maximum | 20 N.m |
| Square drive adapter | 1/4 '' |
| Length | 232 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 143.74 excl. VAT
/ Each
£ 172.49 incl. VAT
- Usually arrives within 14 working days