Metric fork tips - attachment 14 x 18 mm
Opening | 24 mm |
---|---|
Fixation | 14x18 mm |
Length | 25 mm |
Logistic Weight | 164 g |
---|---|
Packaged dimensions (D x W x H) | 62x50x22 mm |
Package weight | 164 g |
Opening | 24 mm |
Fixation | 14x18 mm |
Length | 25 mm |
Usually arrives within 14 working days