Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58214022 22MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58214022 22MM OPEN END INSERT TOOL 14 X 18
731/40 Open-ended shell tool
References
stahlwille:
58214022
rubix:
2517027
manufacturer :
731/40 22
ean:
4018754034000
Technical specifications
Opening
22
mm
Fixation
14x18
mm
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58214022 22MM OPEN END INSERT TOOL 14 X 18
For torque wrenches with internal square 14x18 mm.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
50
x
61
mm
Logistic Weight
165
g
Opening
22
mm
Fixation
14x18
mm
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.18
excl. VAT
/
Each
£
62.62
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 7695920 32MM RING END FITTING 14 X 18MM
STAHLWILLE 1/4 SQUARE DRIVE INSERT TOOL 9 X 12
RING INSERT TOOL 58621224
GEDORE 13MM RING INSERT 7212-13
STAHLWILLE 58240020 1/2 SQUARE DRIVE INSERT TOOL 14 X 18
STAHLWILLE 58624036 RING INSERT TOOL 14 X 18 5/8 INCH
STAHLWILLE 58524091 7789-5 SQUARE DRIVE ADAPTOR 3/8 SOCKET X 1/2 PLUG
STAHLWILLE 58631038 OPEN RING INSERT TOOL 9 X 12 11/16 INCH
FACOM RING END 12.9
FACOM POLYGON DRIVES 13.32
GEDORE 14MMRINGENDFITTING 7218-14
FACOM 13.36 TORQUE WRENCH POLYGON DRIVE 36MM
FACOM 17MM OPEN END 9 X 12 FITTING 10.17
FACOM OPEN END 20.24
STAHLWILLE 58221013 13MM RING INSERT TOOL 9 X 12