NORBAR 17220 HT3 1300 N.M HIGHWAYMAN KIT

Torque Multiplier Kit

See technical informationSee documents
References
Norbar Torque Tools:17220
Rubix:246066
EAN:5060207560108
brand logo
Technical specifications
Input square1/2 ''
Output square3/4 ''
Weight3.8 kg
Documents

Product details : NORBAR 17220 HT3 1300 N.M HIGHWAYMAN KIT


The 'Highwayman' torque multiplier has been designed for use where it is necessary to provide higher torques than would otherwise be possible due to limitations of space or operator strength. Input to the multiplier is via a ratchet torque wrench set to one fifth of the desired output torque.

Strengths

5:1 torque multiplication, accuracy guaranteed better than +/-4%.
Supplied with two reaction bar styles for maximum versatility.
Robust construction means minimal maintenance and long life.
Supplied in a carrying case, the Highwayman is ideal for inclusion in the heavy vehicle kit.

Technical specifications


Attributes
Input square1/2 ''
Output square3/4 ''
Weight3.8 kg
Show UNSPSC/ECL@SS
£ 1,207.19 excl. VAT
/ Each
£ 1,448.63 incl. VAT
  • Usually arrives within 14 working days