GEDORE 2653109 DREMOPLUS 4000 NM TORQUE MULTIPLIER


Torque multiplier Gedore

References
gedore:DVV-40ZRS
rubix:244A0290
manufacturer :2653109
ean:4010886934302
brand logo
brand logo
Technical specifications
Clamping torque4000 N.m
Weight5.9 kg
See all Specifications

Product details : GEDORE 2653109 DREMOPLUS 4000 NM TORQUE MULTIPLIER


Torque multiplier DREMOPLUS ALU 4000 Nm Particularly suitable for: Machinery and plant engineering Cable cars, lifts and masts Heavy industry, construction sites Bridge construction Shipbuilding, aircraft and railway construction Refineries, plastics industry Power plants of all kinds Features: Mechanical hand torque multiplier for controlled screw tightening and unloosening screw connections With a two-stage planet gear High-performance aluminium housing Torque multiplication ratio: 1:16 DVV-40ZRS model with anti-wind-up ratchet (RS) With non-destructive "Slipper" overload safety mechanism for gear protection - clockwise and anticlockwise Z-form, offset reaction arm depending on model made of chrome-vanadium steel Can be optionally retrofitted with L-form straight reaction arm - with adjustable reaction arm - of lightweight metal Guaranteed accuracy: Better than +/- 3 % tolerance For operation in combination with a torque wrench 2 models for a maximum load at around a max. 4000 N·m Output square with drill hole for impact sockets with safety pin and ring Scope of delivery: Torque Multiplier DREMOPLUS ALU With Z-form offset reaction arm Delivery in sturdy shipping case with foam insert Factory test certificate and setting table Detailed technical information is available on request

Technical specifications


Attributes
Logistic Weight5900 g
Clamping torque4000 N.m
Weight5.9 kg
Length227 mm
Show UNSPSC/ECL@SS
£ 2,920.47 excl. VAT
/ Each
£ 3,504.56 incl. VAT
  • Usually arrives within 14 working days