Hand Torque
Clamping torque | 380 N.m |
---|---|
Input square | 1-1/2 '' |
Output square | 3/4 '' |
Logistic Weight | 25620 g |
---|---|
Clamping torque | 380 N.m |
Input square | 1-1/2 '' |
Output square | 3/4 '' |
Weight | 25.7 kg |
Diameter | 184 mm |
Length | 448 mm |
Usually arrives within 14 working days