Torque multiplier Stahlwille
Input square | 3/4 '' |
---|---|
Output square | 3/4 '' |
Weight | 3.4 kg |
Logistics dimensions (L x W x H) | 155x295x320 mm |
---|---|
Logistic Weight | 3400 g |
Input square | 3/4 '' |
Output square | 3/4 '' |
Weight | 3.4 kg |
Length | 265 mm |
Usually arrives within 14 working days