Torque Wrench
Tightening torque, minimum | 275 N.m |
---|---|
Tightening torque, maximum | 1400 N.m |
Square drive adapter | 1 '' |
Logistic Weight | 6730 g |
---|---|
Tightening torque, minimum | 275 N.m |
Tightening torque, maximum | 1400 N.m |
Square drive adapter | 1 '' |
Length | 1880 mm |
Type | Torque Wrench |
Usually arrives within 14 working days