WERA 136076 9530 HEAT PUMP SET CLICK TORQUE X 7 10 100NM 4PC


Torque wrench Wera

References
wera:05136076001
rubix:265A5613
manufacturer :05136076001
ean:4013288228987
brand logo
brand logo

Product details : WERA 136076 9530 HEAT PUMP SET CLICK TORQUE X 7 10 100NM 4PC


9530 Torque wrench set for heat pumps/air conditioning, 4 pieces 1x Click-Torque X 7 torque wrench for insert tools, 10-100 Nm: 14x18 x 10-100 Nm 1x 7880 Joker XXL Self-setting insert spanner for wrench sizes 24-32 mm, 14x18mm: 14x18 x 24-32 x 15/16-1 1/4" x 113.5 mm 1x 7880 Joker XL Self-setting insert spanner for wrench sizes 19-24 mm, 14x18mm: 14x18 x 19-24 x 3/4-15/16" x 95 mm 1x 7880 Joker L Self-setting insert spanner for wrench sizes 16-19 mm, 14x18mm: 14x18 x 16-19 x 5/8-3/4" x 85.5 mm

Technical specifications


Attributes
No attributes to display for this product
£ 343.21 excl. VAT
/ Each
£ 411.85 incl. VAT
  • Usually arrives within 14 working days