Torque Wrench
Tightening torque, minimum | 40 N.m |
---|---|
Tightening torque, maximum | 200 N.m |
Square drive adapter | 1/2 '' |
Tightening torque, minimum | 40 N.m |
---|---|
Tightening torque, maximum | 200 N.m |
Square drive adapter | 1/2 '' |
Length | 522 mm |
Weight | 1.467 kg |
Standard | DIN EN ISO 6789:2017 |
Type | Torque Wrench |
Usually arrives within 14 working days