References
Norbar Torque Tools:13004
Rubix:247655
EAN:5060207569170

Technical specifications
| Tightening torque, minimum | 1 N.m |
|---|---|
| Tightening torque, maximum | 5 N.m |
| Length | 154 mm |
Product details : NORBAR 13004 TW MDL 5 P TYPE ADJ.1-5NM
The Model 5 is a unique torque wrench that offers high accuracy and the convenience of interchangeable 1/4 inch hexagon bits. (ISO 1173:2001 Form C drive bits).
Strengths
Non Length dependent. The Model 5 remains accurate regardless of hand position.
Supplied in a storage case. The case allows space for the storage of additional drive bits, and optional stepless ratchet.
The 'P' type version prevents unauthorised alteration of torque setting. No external calibration equipment is required to set the Model 5.
Coloured end seals are provided to identify the wrench to a particular operator, torque setting or calibration period.
Supplied in a storage case. The case allows space for the storage of additional drive bits, and optional stepless ratchet.
The 'P' type version prevents unauthorised alteration of torque setting. No external calibration equipment is required to set the Model 5.
Coloured end seals are provided to identify the wrench to a particular operator, torque setting or calibration period.
Technical specifications
Attributes
| Tightening torque, minimum | 1 N.m |
|---|---|
| Tightening torque, maximum | 5 N.m |
| Length | 154 mm |
| Weight | 0.12 kg |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 283.47 excl. VAT
/ Each
£ 340.16 incl. VAT
- Usually arrives within 14 working days