ROEBUCK 010320A89770 DIAL TORQUE WRENCH 80 N.M 1/2 SD

Dial indicating torque wrench

See technical information

References

Roebuck:247873
Rubix:247873
brand logo

Product details : ROEBUCK 010320A89770 DIAL TORQUE WRENCH 80 N.M 1/2 SD


Robustly constructed for the precise application and measurement of torque values.
Easy to read SI and imperial two-tone dual scale with clearly visible main and slave pointers.
Double ended spindle ratchet mechanism on all models allowing torque to be measured in both clockwise and anti-clockwise directions except model 2000 N.M which has a non-ratcheting spindle.
All models are accurate to ±4% of reading and have overload protection.
Each tool is supplied with a traceable calibration certificate.
The preferred and certified ranges of these tools is in accordance with the requirements of ISO 6789: 1992 and BS 6703.
Models 400 N.M, 800 N.M and 2000 N.M have an audio visual signal that shows when the required torque is reached.

Technical specifications


Attributes
£ 458.72 excl. VAT
/ Each
£ 550.46 incl. VAT
  • In stock: Next day delivery