Torque wrench Facom
Tightening torque, minimum | 70 N.m |
---|---|
Tightening torque, maximum | 340 N.m |
Square drive adapter | 1/2 '' |
Tightening torque, minimum | 70 N.m |
---|---|
Tightening torque, maximum | 340 N.m |
Square drive adapter | 1/2 '' |
Length | 650 mm |
Standard | ISO 6789 |
Usually arrives within 14 working days