References
Facom:E.316-135D
Rubix:2009762
EAN:3148518450201


Technical specifications
| Tightening torque, minimum | 6.7 N.m |
|---|---|
| Tightening torque, maximum | 135 N.m |
| Square drive adapter | 9 x 12 / 14 x 18 '' |
Product details : FACOM E.316-135D ELECT TORQUE/ANGLE WRENCH 135NM
Strengths
•ACCURACY: - Torque: ± 2% between 20% and 100% wrench capacity. - Angle: ± 2°
FITTING: 9 x 12 and 14 x 18 mm
MODE: Measuring mode, peak or follower
FITTING: 9 x 12 and 14 x 18 mm
MODE: Measuring mode, peak or follower
Technical specifications
Attributes
| Logistic Weight | 1520 g |
|---|---|
| Packaged dimensions (D x W x H) | 575x115x70 mm |
| Package weight | 1676 g |
| Tightening torque, minimum | 6.7 N.m |
| Tightening torque, maximum | 135 N.m |
| Square drive adapter | 9 x 12 / 14 x 18 '' |
| Length | 375 mm |
| Weight | 1.52 kg |
| Fixation | 9x12 - 14x18 mm |
| Standard | ISO 6789 |
Show UNSPSC/ECL@SS
£ 676.09 excl. VAT
/ Each
£ 811.31 incl. VAT
- Delivery usually within ( 14 ) days