730NR Series Torque wrench service MANOSKOP® with fine-tooth ratchet
Tightening torque, minimum | 80 N.m |
---|---|
Tightening torque, maximum | 400 N.m |
Square drive adapter | 3/4 '' |
Logistics dimensions (L x W x H) | 66x81x565 mm |
---|---|
Logistic Weight | 2122 g |
Tightening torque, minimum | 80 N.m |
Tightening torque, maximum | 400 N.m |
Square drive adapter | 3/4 '' |
Length | 564.5 mm |
Usually arrives within 14 working days