TF-K Torcofix Torque Wrench
Tightening torque, minimum | 10 N.m |
---|---|
Tightening torque, maximum | 50 N.m |
Square drive adapter | 3/8 '' |
Tightening torque, minimum | 10 N.m |
---|---|
Tightening torque, maximum | 50 N.m |
Square drive adapter | 3/8 '' |
Length | 303 mm |
Type | Torque Wrench |
Usually arrives within 14 working days